![Combination Switch, Toggle, (2) 1-Pole, 20A, 120V, Ivory Combination Switch, Toggle, (2) 1-Pole, 20A, 120V, Ivory](https://rexel-cdn.com/products/lev5334i.jpg?i=8EDE45AF-7816-407C-835E-3CEF042033F2&f=420)
Combination Switch, Toggle, (2) 1-Pole, 20A, 120V, Ivory
Item #: 42652
Cat #: 5334-I
UPC: 078477233405
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
Overview
20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
20 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Ivory
Also known as: 078477233405, 5334-I
Specifications
Type: | Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic |
Color: | Ivory |
Type: | Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex |
Amps: | 20 |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Poles: | 1 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)