16 AWG SIS Switchboard Wire
16 Found
Omni Cable
Switchboard Wire, Type SIS, 16 AWG, Tin Plated Copper, Gray
Item #: 93541
CAT #: C81601-06
UPC:
Company wide:
0
in stock
Multiple
Switchboard Wire, SIS, 16 AWG, Stranded, Gray, 500'
Item #: 258643
CAT #: SIS16STRGRY500RL
UPC:
Company wide:
0
in stock
Omni Cable
16/1C(26 STR)TC SIS TYPE GRN UL3173 125C/SIS 90C
Item #: 1260327
CAT #: C81601-04
UPC:
Company wide:
0
in stock
Omni Cable
LITH FMLR19-3-26DTT-M4 Low Profile
Item #: 557426
CAT #: C81601-01
UPC:
Company wide:
0
in stock
Multiple
COP SIS16STRGRY20000DR 16 SIS
Item #: 593880
CAT #: SIS16STRGRY20000DR
UPC:
Company wide:
0
in stock
Multiple
COP SIS16STRBLU500RL SIS-16 STRAND
Item #: 1090461
CAT #: SIS16STRBLU500RL
UPC:
Company wide:
0
in stock
Multiple
COP SIS16STRGRY2500RL SIS-16 STR
Item #: 774772
CAT #: SIS16STRGRY2500RL
UPC:
Company wide:
0
in stock
Multiple
16 AWG Switchboard Cable, 1000'
Item #: 282728
CAT #: SIS16STRGRY1000RL
UPC:
Company wide:
0
in stock
Omni Cable
Switchboard Wire, Type SIS, 16 AWG, Tin Plated Copper, Gray
Switchboard Wire, Type SIS, 16 AWG, Tin Plated Copper, Gray, 600 Volts
Item #: 93541
CAT #: C81601-06
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
Switchboard Wire, SIS, 16 AWG, Stranded, Gray, 500'
Switchboard Wire, SIS, 16 AWG, Stranded, Gray, 500'
Item #: 258643
CAT #: SIS16STRGRY500RL
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Omni Cable
16/1C(26 STR)TC SIS TYPE GRN UL3173 125C/SIS 90C
OMN C81601-04 16AWG SIS TIN
Item #: 1260327
CAT #: C81601-04
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Omni Cable
SIS 16 BLUE WIRE
OMC C81601-05 SIS 16 BLUE WIRE
Item #: 451860
CAT #: C81601-05
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Prysmian
4PR 16AWG CABLE B ASSY
4PR 16AWG CABLE B ASSY
Item #: 1375115
CAT #: CUSTESCO-14178
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
COP SIS16STRGRY20000DR 16 SIS
COP SIS16STRGRY20000DR 16 SIS STRAND GREY 20,000FT DRUM
Item #: 593880
CAT #: SIS16STRGRY20000DR
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
SIS16STRWHT500RL
COP SIS16STRWHT500RL
Item #: 258050
CAT #: SIS16STRWHT500RL
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
COP SIS16STRBLU500RL SIS-16 STRAND
COP SIS16STRBLU500RL SIS-16 STRAND BLUE 500FT REEL
Item #: 1090461
CAT #: SIS16STRBLU500RL
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
SIS-16 STR RED
COP SIS16STRRED SIS-16 STR RED
Item #: 240187
CAT #: SIS16STRRED
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
COP SIS16STRGRY2500RL SIS-16 STR
COP SIS16STRGRY2500RL SIS-16 STR GRY SWITCHBOARD WIRE
Item #: 774772
CAT #: SIS16STRGRY2500RL
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
SIS16STRBLU1000RL
COP SIS16STRBLU1000RL
Item #: 282345
CAT #: SIS16STRBLU1000RL
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
16 AWG Switchboard Cable, 1000'
16 AWG Switchboard Cable, Stranded Tinned Copper, Polyethylene Jacket, 600V, Gray, 1000 Foot Spool
Item #: 282728
CAT #: SIS16STRGRY1000RL
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock
Multiple
SIS16STRBLK1000RL
COP SIS16STRBLK1000RL
Item #: 282350
CAT #: SIS16STRBLK1000RL
UPC:
Category:
16 AWG SIS Switchboard Wire
Company wide:
0
in stock