10-20 Amp Straight Blade Inlets

34 Found
Leviton

15 Amp Flanged Inlet, 125V, 5-15P, Nylon, White

Item #: 3233
CAT #: 5278-C
UPC: 078477795392
Company wide:
0 in stock
Hubbell-Wiring Kellems

Flanged, Commercial /Industrial Grade, 2-Pole 3-Wire Grounding, 15

Item #: 23386
CAT #: HBL5256
UPC: 783585013046
Company wide:
0 in stock
Leviton

15A Integrated Power Flanged Inlet, 125V, 5-15P, Standard Wells

Item #: 9624
CAT #: 5278-CWP
UPC: 078477018712
Company wide:
0 in stock
Hubbell-Wiring Kellems

Hwdk Hbl5258 Shrt Strp Rcpt, 15a 12

Item #: 22927
CAT #: HBL5258
UPC: 783585013848
Company wide:
0 in stock
Hubbell-Wiring Kellems

Marine Rated Male Inlet, 15A, 125V, 5-15P, 2P3W, Gray

Item #: 11872
CAT #: HBL61CM64
UPC: 783585808659
Company wide:
0 in stock
Hubbell-Wiring Kellems

IEC 320 Devices, Inlet, 16 A 250 V, International Rated, Pressure S

Item #: 24041
CAT #: H320B
UPC: 783585777092
Company wide:
0 in stock
Leviton

15A Integrated Power Flanged Inlet, 125V, 5-15P, Slots for Terminals

Item #: 136372
CAT #: 5278-FWP
UPC: 078477005774
Company wide:
0 in stock
Leviton

20 Amp Flanged Inlet, 125V, 5-20P, Nylon, White

Item #: 90897
CAT #: 15378-C
UPC: 078477795989
Company wide:
0 in stock
Leviton

15 Amp Single Inlet Receptacle, 125V, 5-15R, Yellow, Wetguard

Item #: 359457
CAT #: 59W47
UPC: 078477519028
Company wide:
0 in stock
Leviton

WG INLET WITH COVER

Item #: 2434013
CAT #: 59W07
UPC: 078477518977
Company wide:
0 in stock
Pass & Seymour

STR BLD FLANGED INLET 3W 20A 125V

Item #: 202654
CAT #: 5378-SS
UPC: 785007537819
Company wide:
0 in stock
Eaton Arrow Hart

Cover 1G WP Inlet/Outlet Nylon 2.25"D GY

Item #: 249476
CAT #: WP2
UPC: 040893626093
Company wide:
0 in stock
Hubbell-Wiring Kellems

IEC 320 Devices, Inlet W/ Wire Bail, 16 A250V, Intl Rated, Pressure

Item #: 94660
CAT #: H320BL
UPC: 783585777047
Company wide:
0 in stock
Leviton

Inlet with Cover

Item #: 1355899
CAT #: 59W04
UPC: 078477518878
Company wide:
0 in stock
Leviton

Inlet with Cover

Item #: 1593312
CAT #: 59W48
UPC: 078477519035
Company wide:
0 in stock
Leviton

15 Amp Flanged Inlet, 250V, 6-15P, Nylon, White

Item #: 495883
CAT #: 15678-C
UPC: 078477795651
Company wide:
0 in stock
Leviton

15 Amp Flanged Inlet, 125V, 5-15P, Nylon, White

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.
Item #: 3233
CAT #: 5278-C
UPC: 078477795392
Company wide:
0 in stock
Hubbell-Wiring Kellems

Flanged, Commercial /Industrial Grade, 2-Pole 3-Wire Grounding, 15

Flanged, Commercial /Industrial Grade, 2-Pole 3-Wire Grounding, 15 A 125 V, 5-15 R, Yellow
Item #: 23386
CAT #: HBL5256
UPC: 783585013046
Company wide:
0 in stock
Leviton

15A Integrated Power Flanged Inlet, 125V, 5-15P, Standard Wells

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Wire Wells Wired, Nylon Strap - Gray
Item #: 9624
CAT #: 5278-CWP
UPC: 078477018712
Company wide:
0 in stock
Hubbell-Wiring Kellems

Hwdk Hbl5258 Shrt Strp Rcpt, 15a 12

HUBW SGL RCPT NEMA5-15R
Item #: 22927
CAT #: HBL5258
UPC: 783585013848
Company wide:
0 in stock
Hubbell-Wiring Kellems

Marine Rated Male Inlet, 15A, 125V, 5-15P, 2P3W, Gray

Marine Rated Male Inlet, Weatherproof, Straight Blade, 15 Amps, 125 Volts, NEMA 5-15P, 2-Pole 3-Wire Grounding, Gray
Item #: 11872
CAT #: HBL61CM64
UPC: 783585808659
Company wide:
0 in stock
Hubbell-Wiring Kellems

IEC 320 Devices, Inlet, 16 A 250 V, International Rated, Pressure S

IEC 320 Devices, Inlet, 16 A 250 V, International Rated, Pressure Screw Terminal, Black
Item #: 24041
CAT #: H320B
UPC: 783585777092
Company wide:
0 in stock
Leviton

15A Integrated Power Flanged Inlet, 125V, 5-15P, Slots for Terminals

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Slots For Forked Terminals Wired, Nylon Strap - Gray
Item #: 136372
CAT #: 5278-FWP
UPC: 078477005774
Company wide:
0 in stock
Leviton

20 Amp Flanged Inlet, 125V, 5-20P, Nylon, White

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.
Item #: 90897
CAT #: 15378-C
UPC: 078477795989
Company wide:
0 in stock
Leviton

15 Amp Single Inlet Receptacle, 125V, 5-15R, Yellow, Wetguard

15 Amp Single Inlet Receptacle, 125V, NEMA 5-15R, Yellow, Wetguard
Item #: 359457
CAT #: 59W47
UPC: 078477519028
Company wide:
0 in stock
Leviton

WG INLET WITH COVER

WG INLET WITH COVER
Item #: 2434013
CAT #: 59W07
UPC: 078477518977
Company wide:
0 in stock
Pass & Seymour

STR BLD FLANGED INLET 3W 20A 125V

Straight Blade 2pole 3wire 20amp 125volt Flanged Inlet
Item #: 202654
CAT #: 5378-SS
UPC: 785007537819
Company wide:
0 in stock
Eaton Arrow Hart

Cover 1G WP Inlet/Outlet Nylon 2.25"D GY

Eaton weatherpoof receptacle cover, Self-closing, Surface mount, Gray, Single receptacle, 2.25 in diameter, Wet, Glass-filled nylon, Single-gang, Vertical
Item #: 249476
CAT #: WP2
UPC: 040893626093
Company wide:
0 in stock
Hubbell-Wiring Kellems

IEC 320 Devices, Inlet W/ Wire Bail, 16 A250V, Intl Rated, Pressure

IEC 320 Devices, Inlet W/ Wire Bail, 16 A250V, Intl Rated, Pressure Screw Terminal, Black
Item #: 94660
CAT #: H320BL
UPC: 783585777047
Company wide:
0 in stock
Leviton

Inlet with Cover

15 Amp, 125 Volt, NEMA 1-15, 2P, 2W, Straight Blade Single Inlet, Industrial Grade, Non-Grounding, Wetguard, Yellow
Item #: 1355899
CAT #: 59W04
UPC: 078477518878
Company wide:
0 in stock
Leviton

Inlet with Cover

20 Amp, 250 Volt, NEMA 6-20, 2P, 3W, Straight Blade Single Inlet, Industrial Grade, Grounding, Wetguard, Yellow
Item #: 1593312
CAT #: 59W48
UPC: 078477519035
Company wide:
0 in stock
Leviton

15 Amp Flanged Inlet, 250V, 6-15P, Nylon, White

15 Amp Flanged Inlet, 250V, NEMA 6-15P, Nylon, White
Item #: 495883
CAT #: 15678-C
UPC: 078477795651
Company wide:
0 in stock
Page 1 of 3
34 Items found