20 Amp Flanged Inlet, 125V, 5-20P, Nylon, White

Item #: 90897

Cat #: 15378-C

UPC: 078477795989

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.

Overview

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.
20 Amp, 125 Volt, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, White
Also known as: 078477795989, 15378-C

Specifications

Type: Flanged Inlet, Industrial Grade, Plug, Self-Grounding
Mounting: Flange
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20P
Type: Flanged Inlet, Industrial Grade, Plug, Self-Grounding
Volts AC: 120
Color: White
Mounting: Flange
Amps: 20
NEMA Configuration: 5-20P

Customer Reviews

No reviews for this product
(0)