1-Element Control Stations

192 Found
Square D

Breaker, Bolt On, 3P, 60A, 480Y/277VAC, 25KAIC, Thermal Magnetic

Item #: 61402
CAT #: EDB34060
UPC: 785901875345
Company wide:
0 in stock
Allen-Bradley

22mm Enclosure 800F PB E-Stop Station Wired For SensaGuard 1 5-pin

Item #: 973759
CAT #: 800F-1YMD51
UPC: 887172769740
Company wide:
0 in stock
Allen-Bradley

 E-Stop Station, Plastic, Metric, DC Micro, DC Micro-Male, Twist-to-Release, 40mm Mushroom Head, 2NC/1NO

Item #: 1138601
CAT #: 800F-1YMD81
UPC: 887172769726
Company wide:
0 in stock
Allen-Bradley

800F 1-Hole Enclosure E-Stop Station, Plastic, Metric, DC Micro, 4

Item #: 474588
CAT #: 800F-1YMQ3
UPC: 781180754777
Company wide:
0 in stock
Square D

Control Station, Harmony, Yellow, Red 40mm Mushroom Head Push Button, Turn to Release

Item #: 449278
CAT #: XALK178H7
UPC: 785901728382
Company wide:
0 in stock
Allen-Bradley

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, PG Conduit Kn

Item #: 76833
CAT #: 800F-1YP1
UPC: 781180754784
Company wide:
0 in stock
Allen-Bradley

Push Button, Station, Break Glass, Red, NEMA 4/13, 1NO/1NC

Item #: 63194
CAT #: 800T-NX114
UPC: 781180129537
Company wide:
0 in stock
Square D

TeSys Deca thermal overload relays - 12...18 A - class 10A

Item #: 188748
CAT #: LR3D21
UPC: 785901206910
Company wide:
0 in stock
Allen-Bradley

800H 30 MM

Item #: 515069
CAT #: 800H-1HAM4RL
UPC: 662468538886
Company wide:
0 in stock
Allen-Bradley

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, PG Conduit Kn

Item #: 77453
CAT #: 800F-1YP3
UPC: 781180754807
Company wide:
0 in stock
Allen-Bradley

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, Metric Condui

Item #: 191493
CAT #: 800F-1YM3
UPC: 781180472350
Company wide:
0 in stock
Allen-Bradley

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, PG Conduit Kn

Item #: 92264
CAT #: 800F-1YP2
UPC: 781180754791
Company wide:
0 in stock
Allen-Bradley

Control Station, 3 Position, Selector Switch, Knob, HAND-OFF-AUTO

Item #: 134056
CAT #: 800R-R3TA
UPC: 662073510215
Company wide:
0 in stock
Square D

22MM CONTROL STATION MUSHROOM

Item #: 1033187
CAT #: XALACS1
UPC: 785901554394
Company wide:
0 in stock
Allen-Bradley

HAZ LOCATION PB

Item #: 553342
CAT #: 800R-R2HC4RL
UPC: 662073647164
Company wide:
0 in stock
Eaton

30.5 mm, Control Station, Break Glass Station, Red Enclosure, 1NC

Item #: 235436
CAT #: 10250TGR
UPC: 782113137650
Company wide:
0 in stock
Square D

Breaker, Bolt On, 3P, 60A, 480Y/277VAC, 25KAIC, Thermal Magnetic

Breaker, Bolt On, 3 Pole, 60 Amp, 480Y/277 Volt AC, 25KAIC
Item #: 61402
CAT #: EDB34060
UPC: 785901875345
Company wide:
0 in stock
Allen-Bradley

22mm Enclosure 800F PB E-Stop Station Wired For SensaGuard 1 5-pin

22mm Enclosure 800F PB E-Stop Station Wired For SensaGuard 1 5-pin End
Item #: 973759
CAT #: 800F-1YMD51
UPC: 887172769740
Company wide:
0 in stock
Allen-Bradley

 E-Stop Station, Plastic, Metric, DC Micro, DC Micro-Male, Twist-to-Release, 40mm Mushroom Head, 2NC/1NO

800F Enclosed E-Stop Station, Safety, Yellow Plastic, Metric, DC Micro, 8 Pins, Twist-to-Release, 40 mm Mushroom Head, 24 Volt AC/DC, 2 Normally Closed and 1 Normally Open (1 SMCB included)
Item #: 1138601
CAT #: 800F-1YMD81
UPC: 887172769726
Company wide:
0 in stock
Allen-Bradley

800F 1-Hole Enclosure E-Stop Station, Plastic, Metric, DC Micro, 4

800F 1-Hole Enclosure E-Stop Station, Plastic, Metric, DC Micro, 4 Pins, Twist-to-Release 40mm, Non-Illuminated, 2 NC
Item #: 474588
CAT #: 800F-1YMQ3
UPC: 781180754777
Company wide:
0 in stock
Square D

Control Station, Harmony, Yellow, Red 40mm Mushroom Head Push Button, Turn to Release

Control Station, Harmony, Yellow, Red 40mm Mushroom Head Push Button, Turn to Release, 1 Normally Closed Contact
Item #: 449278
CAT #: XALK178H7
UPC: 785901728382
Company wide:
0 in stock
Allen-Bradley

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, PG Conduit Kn

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, PG Conduit Knockouts, Emergency Stop, 40mm Twist-to-Release Operator, Non-Illuminated, 1 NC
Item #: 76833
CAT #: 800F-1YP1
UPC: 781180754784
Company wide:
0 in stock
Allen-Bradley

Push Button, Station, Break Glass, Red, NEMA 4/13, 1NO/1NC

Push Button, Station, Break Glass, Red, 30 mm, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Hammer Included, STOP Legend Plate
Item #: 63194
CAT #: 800T-NX114
UPC: 781180129537
Company wide:
0 in stock
Square D

TeSys Deca thermal overload relays - 12...18 A - class 10A

TeSys Deca thermal overload relays - 12...18 A - class 10A
Item #: 188748
CAT #: LR3D21
UPC: 785901206910
Company wide:
0 in stock
Allen-Bradley

800H 30 MM

AB 800H-1HAM4RL 800H 30 MM PUSH-BUTTON STATION
Item #: 515069
CAT #: 800H-1HAM4RL
UPC: 662468538886
Company wide:
0 in stock
Allen-Bradley

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, PG Conduit Kn

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, PG Conduit Knockouts, Emergency Stop, 40mm Twist-to-Release Operator, Non-Illuminated, 2 NC
Item #: 77453
CAT #: 800F-1YP3
UPC: 781180754807
Company wide:
0 in stock
Allen-Bradley

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, Metric Condui

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, Metric Conduit Knockouts, Emergency Stop, 40mm Twist-to-Release Operator, Non-Illuminated, 2 NC
Item #: 191493
CAT #: 800F-1YM3
UPC: 781180472350
Company wide:
0 in stock
Allen-Bradley

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, PG Conduit Kn

Assembled Station, 1 Hole, Plastic Enclosure, Yellow, PG Conduit Knockouts, Emergency Stop, 40mm Twist-to-Release Operator, Non-Illuminated, 1 NO / 1 NC
Item #: 92264
CAT #: 800F-1YP2
UPC: 781180754791
Company wide:
0 in stock
Allen-Bradley

Control Station, 3 Position, Selector Switch, Knob, HAND-OFF-AUTO

Control Station, 1 Device, 3 Position, Selector Switch, Knob Lever, HAND-OFF-AUTO, Cast Aluminum, NEMA 4/13, Enclosure
Item #: 134056
CAT #: 800R-R3TA
UPC: 662073510215
Company wide:
0 in stock
Square D

22MM CONTROL STATION MUSHROOM

22MM CONTROL STATION MUSHROOM
Item #: 1033187
CAT #: XALACS1
UPC: 785901554394
Company wide:
0 in stock
Allen-Bradley

HAZ LOCATION PB

AB 800R-R2HC4RL HAZ LOCATION PB STATION
Item #: 553342
CAT #: 800R-R2HC4RL
UPC: 662073647164
Company wide:
0 in stock
Eaton

30.5 mm, Control Station, Break Glass Station, Red Enclosure, 1NC

30.5 mm, Heavy-Duty, Assembled, Control Station, Die Cast, 1 Element, Break Glass, Station, 1 Normally Closed, Logic Level, Contact, EMERG. OFF, Red Enclosure, NEMA Type 4, 4X,12, 13
Item #: 235436
CAT #: 10250TGR
UPC: 782113137650
Company wide:
0 in stock
Page 1 of 12
192 Items found