FL OUT 5W30A120/208 T/L

Item #: 99996

Cat #: L2130-FO

UPC: 785007213034

Sign In or Register to view pricing and more.
Documents & Guides
Flanged Outlet 5wire 30amp 120/208volt Turnlok

Overview

Flanged Outlet 5wire 30amp 120/208volt Turnlok
Also known as: 785007213034, L2130-FO

Specifications

Phase: 3
Color: Gray
Amps: 30
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L21-30R
Phase: 3
Amps: 30
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L21-30R

Customer Reviews

No reviews for this product
(0)