Marked "Controlled" Duplex Receptacle, 20A, 125V, Gray

Item #: 998901

Cat #: BR20C1GRY

UPC: 783585551319

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, Gray

Overview

Duplex Receptacle, Commercial, 2-Pole 3-Wire Grounding, 20A, 125V, 5-20R, Permanently Marked With Universal Power Symbol and the Word "Controlled", Smooth Nylon Face, Gray
Also known as: 783585551319, BR20C1GRY

Specifications

Material: Composite, Nylon
Type: Receptacle, Controlled, Duplex
Color: Gray
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Composite, Nylon
Color: Gray
Gangs: 1
Volts AC: 125
Type: Receptacle, Controlled, Duplex
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)