50 W LED Retrofit Lamp

Item #: 998769

Cat #: LED-8088M40

UPC: 844006081881

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (E39), Lumens: 5946, CRI: >83, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. Type V Distribution

Overview

LED Lamp, 50W, 120-277V, Bulb: LED for HID Retrofit for Shoebox/Wallpack, Base: Mogul Screw (E39), Lumens: 5946, CRI: >83, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. Type V Distribution
Also known as: 844006081881, LED-8088M40, shoebox retrofit

Specifications

Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 5946
Material: Plastic
Color Rendering Index (CRI): 83
Wattage: 50
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 5946
Color Rendering Index (CRI): 83
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Material: Plastic
Wattage: 50
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)