1" X 2000 Corr Pe Org W/1130lb Tape

Item #: 998456

Cat #: A5D2S1JNNB2000

UPC: 034481178644

Documents & Guides
1" X 2000 Corr Pe Org W/1130lb Tape
Sign In or Register to view pricing and more.

No associated products found.

Overview

1" X 2000 Corr Pe Org W/1130lb Tape
Also known as: 034481178644, A5D2S1JNNB2000

Specifications

Diameter: 1 in
Color: Orange
Material: Polyethylene
Length: 2000 ft
Diameter: 1 in
Material: Polyethylene
Color: Orange
Length: 2000 ft

Customer Reviews

No reviews for this product
(0)