Industry Standard Sensor, Thermoplastic

Item #: 9983

Cat #: SM312DQD

UPC: 662488268343

Sign In or Register to view pricing and more.
Industry Standard Sensor, Diameter: 18mm, Range: 380m, Material: Thermoplastic

Overview

Industry Standard Sensor, Diameter: 18mm, Range: 380m, Material: Thermoplastic
Also known as: 662488268343, SM312DQD

Specifications

Diameter: 18 mm
Material: Thermoplastic
Type: Industry Standard
Diameter: 18 mm
Type: Industry Standard
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)