Search results
441 Found
Banner Engineering
INTERFACE MODULE INPUT DUAL CHNL
Item #: 862350
CAT #: IM-T-9A
UPC: 662488614256
Company wide:
0
in stock
Banner Engineering
4 Pin, Mini-Change Cordset
Item #: 336987
CAT #: MBCC-412
UPC: 662488252267
Company wide:
0
in stock
Banner Engineering
SM30 Series 30 mm Barrel Sensor Receiver
Item #: 727311
CAT #: SM30SRLQD
UPC: 662488272906
Company wide:
0
in stock
Banner Engineering
10-30V Diffuse Relfective Sensor
Item #: 1169960
CAT #: SM312WQD
UPC:
Company wide:
0
in stock
Banner Engineering
Multi-Beam 3 And Four Wire Power Block
Item #: 478698
CAT #: PBAT
UPC: 662488163860
Company wide:
0
in stock
Banner Engineering
BANNER IMT12S F.O. CABLE ASSY
Item #: 627050
CAT #: IM-T-11A
UPC:
Company wide:
0
in stock
Banner Engineering
Barrel Quick-Disconnect Sensor
Item #: 714308
CAT #: SMA30PELQD
UPC:
Company wide:
0
in stock
Banner Engineering
4 Pin, Euro-Style Quick Disconnect Cable
Item #: 178117
CAT #: MQDC-406
UPC: 662488451363
Company wide:
0
in stock
Banner Engineering
Opposed Mode Barrel Sensor, Stainless Steel
Item #: 519394
CAT #: SM2A30SRLQD
UPC:
Company wide:
0
in stock
Banner Engineering
BANNER LT3PIQ
Item #: 866290
CAT #: LT3PIQ
UPC: 662488655136
Company wide:
0
in stock
Banner Engineering
Multi-Beam 3/4 Wire Scanner Block, Diffuse
Item #: 112072
CAT #: SBD1
UPC: 662488176259
Company wide:
0
in stock
Banner Engineering
BAN SM912LVAGQDH 28630
Item #: 899438
CAT #: SM912LVAGQDH
UPC:
Company wide:
0
in stock
Banner Engineering
BAN PVD225QPMA29 18482
Item #: 1767280
CAT #: 18482
UPC:
Company wide:
0
in stock
Banner Engineering
4 Pin, Mini-Change Cordset
Mini-Change Cordset, 4 Pin, Female Straight Connector. 12' Black PVC Cord.
Item #: 336987
CAT #: MBCC-412
UPC: 662488252267
Category:
4-Pin Cordsets
Company wide:
0
in stock
Banner Engineering
SM30 Series 30 mm Barrel Sensor Receiver
Opposed Mode Barrel Sensor, Reciever. Diameter: 30mm, Range: 150 M, NEMA 6P, Material: Stainless Steel. Cable: 4-Pin Mini-Style QD. Output: Bi-Modal™ NPN or PNP. Power: 10 to 30 VDC.
Item #: 727311
CAT #: SM30SRLQD
UPC: 662488272906
Company wide:
0
in stock
Banner Engineering
Q45 Series
Q45 Series: Receiver, Range: 60 m, Input: 12-250V dc / 24-250V ac, Output: SPDT Electromechanical Relay, 2 m (6.5 ft) cable
Item #: 154410
CAT #: T18SP6LPQ
UPC:
Category:
Intelligent Safety Relays
Company wide:
0
in stock
Banner Engineering
10-30V Diffuse Relfective Sensor
Diffuse Reflective Sensor, Divergent Diffuse, Mini-Beam, 10-30 VDC, Infrared LED Sensing Beam
Item #: 1169960
CAT #: SM312WQD
UPC:
Company wide:
0
in stock
Banner Engineering
Multi-Beam 3 And Four Wire Power Block
Multi-Beam 3 And Four Wire Power Block, Input: 105 - 130 Volts, Output: SPST, Isolated Solid State Switch. Range Dependent Upon Sensor Used
Item #: 478698
CAT #: PBAT
UPC: 662488163860
Company wide:
0
in stock
Banner Engineering
BANNER Q45VR2LVQ
BANNER Q45VR2LVQ
Item #: 421959
CAT #: Q45VR2LVQ
UPC:
Company wide:
0
in stock
Banner Engineering
BANNER IMT12S F.O. CABLE ASSY
BANNER IMT12S F.O. CABLE ASSY
Item #: 627050
CAT #: IM-T-11A
UPC:
Company wide:
0
in stock
Banner Engineering
Barrel Quick-Disconnect Sensor
World-Beam QS30 Series: Laser Diffuse (Class 1), Range: 400mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, Euro-Style Quick-Disconnect Connector, Plastic Housing
Item #: 714308
CAT #: SMA30PELQD
UPC:
Company wide:
0
in stock
Banner Engineering
4 Pin, Euro-Style Quick Disconnect Cable
Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 6.5' Black PVC Cord
Item #: 178117
CAT #: MQDC-406
UPC: 662488451363
Category:
4-Pin Cordsets
Company wide:
0
in stock
Banner Engineering
Opposed Mode Barrel Sensor, Stainless Steel
Opposed Mode Barrel Sensor, Diameter: 30mm, Range: 150 meter, NEMA 6P, Material: Stainless Steel
Item #: 519394
CAT #: SM2A30SRLQD
UPC:
Company wide:
0
in stock
Banner Engineering
BANNER LT3PIQ
MINI-BEAM: Emitter, Range: 30 m, Input: 12/24 Volt DC, Output: Not applicable - No outputs, 2 m (6.5 ft) cable
Item #: 866290
CAT #: LT3PIQ
UPC: 662488655136
Company wide:
0
in stock
Banner Engineering
MINI-BEAM
MINI-BEAM: Diffuse, Range: 380 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, 2 m (6.5 ft) cable
Item #: 353466
CAT #: LM1
UPC:
Company wide:
0
in stock
Banner Engineering
Multi-Beam 3/4 Wire Scanner Block, Diffuse
Multi-Beam 3/4 Wire Scanner Block, Short Range Diffuse Mode Sensor With Relatively Wide Field Of View, Loses Gain Rapidly Near The End Of Its Range. As A Result, Its Response To Background Objects Is Suppressed. However, Use Caution When Applying Any
Diffuse Mode Sensor If Background Reflectivity Exceeds The Reflectivity Of The Object To Be Sensed
Item #: 112072
CAT #: SBD1
UPC: 662488176259
Company wide:
0
in stock
Banner Engineering
BAN SM912LVAGQDH 28630
BAN SM912LVAGQDH 28630
Item #: 899438
CAT #: SM912LVAGQDH
UPC:
Company wide:
0
in stock
Banner Engineering
BAN PVD225QPMA29 18482
BAN PVD225QPMA29 18482
Item #: 1767280
CAT #: 18482
UPC:
Company wide:
0
in stock