Weatherproof Box, 2 Gang, (3) 1/2" Outlets, 2-1/16" Deep, Aluminum Die Cast

Item #: 9979

Cat #: 2IH3-1

UPC: 042269394186

Documents & Guides
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (3) 1/2 Inch Hubs, Cubic Inches: 31.8, Die Cast Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (3) 1/2 Inch Hubs, Cubic Inches: 31.8, Die Cast Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269394186, 2IH3-1

Specifications

Gangs: 2
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 2
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Color: Silver
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)