Search results

366 Found
Red Dot

Weatherproof Cover, 1-Gang, (1) Universal, Vertical, Aluminum Die Cast, w/DT Switch

Item #: 109484
CAT #: CCU
UPC: 042269004276
Company wide:
0 in stock
Red Dot

Weatherproof-In-Use Cover, 1-Gang, Universal, Vertical, Aluminum Die Cast

Item #: 11977
CAT #: CKMUV
UPC: 042269004665
Company wide:
0 in stock
Red Dot

Weatherproof Cover, 1-Gang, Blank, Galvanized Steel

Item #: 13262
CAT #: CCB
UPC: 042269350106
Company wide:
0 in stock
Red Dot

Weatherproof Cover, 2-Gang, (2) Univresal, Zinc Die Cast

Item #: 475747
CAT #: 2CCU
UPC: 042269004313
Company wide:
0 in stock
Red Dot

Weatherproof Box, 1-Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 12933
CAT #: IH3-1-LM
UPC: 042269392151
Company wide:
0 in stock
Red Dot

Weatherproof-In-Use Cover, 1-Gang, Non-Metallic, Clear

Item #: 740551
CAT #: CKPS
UPC: 042269006751
Company wide:
0 in stock
Red Dot

Weatherproof Box, 1-Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 11386
CAT #: IH3-2-LM
UPC: 042269392250
Company wide:
0 in stock
Red Dot

Weatherproof Cover, 1-Gang, (1) Duplex, Horizontal, Aluminum Die Cast

Item #: 13725
CAT #: CCD
UPC: 042269350007
Company wide:
0 in stock
Red Dot

Weatherproof Cover, Round, Blank, 4-1/8" Diameter, Aluminum

Item #: 13520
CAT #: SS-B
UPC: 042269717107
Company wide:
0 in stock
Red Dot

Weatherproof Cover, 2-Gang, Blank, Pre-Galvanized Steel

Item #: 11742
CAT #: 2CCB
UPC: 042269350458
Company wide:
0 in stock
Red Dot

Weatherproof Cover, FS Type, 1-Gang, (1) GFCI, Vertical, Aluminum Die Cast

Item #: 12875
CAT #: CCGV
UPC: 042269350229
Company wide:
0 in stock
Red Dot

Weatherproof Box, 1-Gang, (3) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast

Item #: 13397
CAT #: IHD3-2
UPC: 042269393288
Company wide:
0 in stock
Red Dot

Weatherproof Box, 1-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 13501
CAT #: IH5-1-LM
UPC: 042269393158
Company wide:
0 in stock
Red Dot

Conduit Cover W/ Stainless Screw, 3/4 IN Hub, Use W/ Rigid/Aluminum

Item #: 9034
CAT #: SCV-2
UPC: 042269400757
Company wide:
0 in stock
Red Dot

3/4inch STRAIGHT SLAB INSERTS

Item #: 9986
CAT #: ES-2
UPC: 042269340152
Company wide:
0 in stock
Red Dot

Weatherproof Box, 2 Gang, (3) 1/2" Outlets, 2-1/16" Deep, Aluminum Die Cast

Item #: 9979
CAT #: 2IH3-1
UPC: 042269394186
Company wide:
0 in stock
Red Dot

Weatherproof Cover, 1-Gang, (1) Universal, Vertical, Aluminum Die Cast, w/DT Switch

Weatherproof Cover, 1-Gang, Type: Universal Flip Lid, Includes Adapter Plates with 12 Installations, Zinc Die Cast
Item #: 109484
CAT #: CCU
UPC: 042269004276
Company wide:
0 in stock
Red Dot

Weatherproof-In-Use Cover, 1-Gang, Universal, Vertical, Aluminum Die Cast

RDT CKMUV 1G IN USE CVR RED DOT UNIVERSAL CODE KEEPER® ONE
Item #: 11977
CAT #: CKMUV
UPC: 042269004665
Company wide:
0 in stock
Red Dot

Weatherproof Cover, 1-Gang, Blank, Galvanized Steel

Weatherproof Cover, 1-Gang, Vertical, Type: Blank, Galvanized Steel With Polyethylene Gasket
Item #: 13262
CAT #: CCB
UPC: 042269350106
Company wide:
0 in stock
Red Dot

Weatherproof Cover, 2-Gang, (2) Univresal, Zinc Die Cast

Weatherproof Cover, 2-Gang, Type: Universal Flip Lid, Horizontal Mount, Zinc Die Cast
Item #: 475747
CAT #: 2CCU
UPC: 042269004313
Company wide:
0 in stock
Red Dot

Weatherproof Box, 1-Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Single Gang Universal Weatherproof Box, 19.0 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs
Item #: 12933
CAT #: IH3-1-LM
UPC: 042269392151
Company wide:
0 in stock
Red Dot

Weatherproof-In-Use Cover, 1-Gang, Non-Metallic, Clear

Single Gang While-In-Use Universal Shallow Cover, 2-5/32 Inch Internal Depth, Clear, Non-Metallic, For use with Duplex, GFI, Switch and Single Receptacles
Item #: 740551
CAT #: CKPS
UPC: 042269006751
Company wide:
0 in stock
Red Dot

Weatherproof Box, 1-Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs
Item #: 11386
CAT #: IH3-2-LM
UPC: 042269392250
Company wide:
0 in stock
Red Dot

Weatherproof Cover, 1-Gang, (1) Duplex, Horizontal, Aluminum Die Cast

Weatherproof Cover, 1-Gang, Vertical/Horizontal, Type: Duplex, Die Cast Aluminum
Item #: 13725
CAT #: CCD
UPC: 042269350007
Company wide:
0 in stock
Red Dot

Weatherproof Cover, Round, Blank, 4-1/8" Diameter, Aluminum

RDT SS-B ROUND BLANK COVER
Item #: 13520
CAT #: SS-B
UPC: 042269717107
Company wide:
0 in stock
Red Dot

Weatherproof Cover, 2-Gang, Blank, Pre-Galvanized Steel

Two Gang Weatherproof Receptacle Cover, Silver, Blank, Device Mount
Item #: 11742
CAT #: 2CCB
UPC: 042269350458
Company wide:
0 in stock
Red Dot

Weatherproof Cover, FS Type, 1-Gang, (1) GFCI, Vertical, Aluminum Die Cast

Weatherproof Cover, 1-Gang, Type GFCI, Vertical Mount, Aluminum
Item #: 12875
CAT #: CCGV
UPC: 042269350229
Company wide:
0 in stock
Red Dot

Weatherproof Box, 1-Gang, (3) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast

Weatherproof Outlet Box, 1-Gang, (3) 3/4 Inch Hubs, Depth: 2-5/8 Inch, Aluminum
Item #: 13397
CAT #: IHD3-2
UPC: 042269393288
Company wide:
0 in stock
Red Dot

Weatherproof Box, 1-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Weatherproof Outlet Box, 1-Gang, (5) 1/2 Inch Hubs, Depth 2 Inch, With Mounting Lugs, Aluminum
Item #: 13501
CAT #: IH5-1-LM
UPC: 042269393158
Company wide:
0 in stock
Red Dot

Conduit Cover W/ Stainless Screw, 3/4 IN Hub, Use W/ Rigid/Aluminum

Conduit Cover W/ Stainless Screw, 3/4 IN Hub, Use W/ Rigid/Aluminum Conduit, Stamped Aluminum, Natural
Item #: 9034
CAT #: SCV-2
UPC: 042269400757
Company wide:
0 in stock
Red Dot

3/4inch STRAIGHT SLAB INSERTS

3/4 INCH STRAIGHT SLAB INSERTS
Item #: 9986
CAT #: ES-2
UPC: 042269340152
Company wide:
0 in stock
Red Dot

Weatherproof Box, 2 Gang, (3) 1/2" Outlets, 2-1/16" Deep, Aluminum Die Cast

Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (3) 1/2 Inch Hubs, Cubic Inches: 31.8, Die Cast Aluminum
Item #: 9979
CAT #: 2IH3-1
UPC: 042269394186
Company wide:
0 in stock
Page 1 of 23
366 Items found