Compression Lug, 1-Hole, Copper, 2 AWG, 5/16" Stud Hole, Brown

Item #: 99657

Cat #: LCA2-56-Q

UPC: 074983900169

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, 2 AWG, 5/16" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window

Overview

Compression Lug, 1-Hole, Copper, 2 AWG, 5/16" Stud Hole, Color Coded Brown, Standard Barrel with Inspection Window
Copper Compression Lug, 1 Hole, No. 2 American Wire Gauge (AWG), 5/16 Inch (7.9 mm) Stud, Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection, Inspection window to visually assure full conductor insertion, Tin-plated to inhibit corrosion, UL Listed and CSA Certified to 35 KV and temperature rated to 90 Degrees Celsius when crimped with Panduit and specified competitor crimping tools and dies, UL Listed and CSA Certified for wide wire range-taking capability when crimped with Panduit Uni-Die Dieless Crimping Tools, Tested by Telcordia - meets NEBS Level 3, American Bureau of Shipping Approved.
Also known as: 074983900169, LCA2-56-Q

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)