10W BR30 LED Lamp, 24K

Item #: 996287

Cat #: LED10BR3024K

UPC: 762148249160

Sign In or Register to view pricing and more.
TCP LED10BR3024K LED 10W BR30

Overview

TCP LED10BR3024K LED 10W BR30
Also known as: 762148249160, LED10BR3024K

Specifications

Lumens: 520
Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Lumens: 520
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 10
Shape: BR30 (Bulged Reflector)

Customer Reviews

No reviews for this product
(0)