
LKG RCPT, 2P3W, 20A 3PH 250V, BK
Item #: 99595
Cat #: HBL7310BG
UPC: 783585333649
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Black
Overview
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flush Receptacle, 20A 250V AC, 2-Pole 3-Wire Grounding, Non-NEMA, ScrewTerminal, Black
Also known as: 783585333649, HBL7310BG
Specifications
Mounting: | Screw |
NEMA Configuration: | Non-Nema |
Color: | Black |
Amps: | 20 |
Type: | Single Receptacle |
Mounting: | Screw |
Color: | Black |
Type: | Single Receptacle |
NEMA Configuration: | Non-Nema |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)