1-1/2" Straight Liquid Tight Connector

Item #: 995215

Cat #: PV1500LT150

UPC: 847656074890

Documents & Guides
Liquidtight Connector, Straight Angle, Size: 1 1/2 inch, Material: PVC Coated Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquidtight Connector, Straight Angle, Size: 1 1/2 inch, Material: PVC Coated Steel
Calbond PVC coated liquidtight connectors are used with Liquidtight Conduit. The sleeve on the liquidtight connector is sized specifically to tighten around PVC conduit. Pulling compound is recommended for ease of installation. Fittings are provided with a flexible sleeve on the conduit side and a sealing form on both the box side and the mating part of the gland.
Also known as: 847656074890, PV1500LT150

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Steel
Diameter: 1 1/2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)