1" Female Hub Sealing Fitting

Item #: 995208

Cat #: PV1000EYS31

UPC: 847656072810

Sign In or Register to view pricing and more.
Documents & Guides
Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 inch, Material: PVC Coated Steel

Overview

Female Hub Sealing Fitting, Position: Vertical or Horizontal, Size: 1 inch, Material: PVC Coated Steel
Also known as: 847656072810, PV1000EYS31

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)