EWD 8610V Recp HG Sgl 15A 250V 2P3W

Item #: 995003

Cat #: 67-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CANDELA 67-I = GE67

Overview

CANDELA 67-I = GE67
Also known as: 67-I

Specifications

Wattage: 7
Type: Miniature, Indicator
Volts AC: 13.500
Base: Bayonet (BA15s)
Wattage: 7
Volts AC: 13.500
Type: Miniature, Indicator
Base: Bayonet (BA15s)

Customer Reviews

No reviews for this product
(0)