Liquidtight Connector, 90°, 2", Non-Metallic

Item #: 9948

Cat #: NMLT90200

UPC: 018997549204

Sign In or Register to view pricing and more.
Liquidtight Connector, 90°, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA

Overview

Liquidtight Connector, 90°, 2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA
For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.
Also known as: 018997549204, NMLT90200

Specifications

Diameter: 2 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)