Hazardous Location LED, 42 Watt, 4854 Lumen, 5000K, 120-277V

Item #: 994310

Cat #: HAZXLED42C

UPC: 019813196794

Documents & Guides
Hazardous Location LED, 42 Watt, 4854 Lumen, 5000K, 72CRI, 120-277 Volt, Ceiling Mounting with (2) Steel Lugs, Clear Globe, Class 1 Division 2 Groups A B C D, Equivalent to 70 Watt Metal Halide
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hazardous Location LED, 42 Watt, 4854 Lumen, 5000K, 72CRI, 120-277 Volt, Ceiling Mounting with (2) Steel Lugs, Clear Globe, Class 1 Division 2 Groups A B C D, Equivalent to 70 Watt Metal Halide
Also known as: 019813196794, HAZXLED42C

Specifications

Diameter: 10 in
Wattage: 42
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Diameter: 10 in
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Wattage: 42
Light Technology: LED

Customer Reviews

No reviews for this product
(0)