17W BR40 LED Lamp, 50K

Item #: 993955

Cat #: LED17BR40D50K

UPC: 762148258247

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED17BR40D50K 17W BR40 DI

Overview

TCP LED17BR40D50K 17W BR40 DI
Also known as: 762148258247, LED17BR40D50K

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 17
Lumens: 1350
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 17
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 82
Lumens: 1350

Customer Reviews

No reviews for this product
(0)