Rectangular Pull Box

Item #: 993858

Cat #: 14191016

UPC: 800246049371

Documents & Guides
Rectangular Pull Box, Material: HDPE, W x L x D: 14" x 19" x 12", Lid Marked: "Electric", Color: Black, Includes: Hex Bolts. Included Cover 14194008 1419T Black Cover
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rectangular Pull Box, Material: HDPE, W x L x D: 14" x 19" x 12", Lid Marked: "Electric", Color: Black, Includes: Hex Bolts. Included Cover 14194008 1419T Black Cover
L Series 1419-12 Light Duty
Also known as: 800246049371, 14191016, Vault, quazite box, christy box, Landscape box, Greenfield, Inground Box, PVC hand hold, hand hole, Handhole box, PVC hand hole

Specifications

Color: Black
Width: 14 in
Material: Polyethylene
Height: 19 in
Depth: 12 in
Lid Included: Yes
Color: Black
Material: Polyethylene
Depth: 12 in
Width: 14 in
Height: 19 in
Lid Included: Yes

Customer Reviews

No reviews for this product
(0)