Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Non-Metallic

Item #: 990851

Cat #: WP5103C

UPC: 078275147669

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Adapter Plate for 3 Inch Round Boxes, Padlockable Option Included

Overview

Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Adapter Plate for 3 Inch Round Boxes, Padlockable Option Included
Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275147669, WP5103C, BUBBLE COVER , 3-0 Bubble Cover

Specifications

Color: Clear
Mounting: Vertical, Horizontal
Gangs: 1
Depth: 2 3/4 in
Color: Clear
Gangs: 1
Mounting: Vertical, Horizontal
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)