RAB GUS4-50NW/D10 50W 4000K 84 CRI

Item #: 989886

Cat #: GUS4-50NW/D10

UPC: 019813424224

Documents & Guides
RAB GUS4-50NW/D10 50W 4000K 84 CRI 5456 LUMENS 109 LPW 4FT LED SURF WRAP
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAB GUS4-50NW/D10 50W 4000K 84 CRI 5456 LUMENS 109 LPW 4FT LED SURF WRAP
Also known as: 019813424224, GUS4-50NW/D10

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5400
Length: 4 ft, 48 in
Color: White
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 50
Dimmable: Yes
Lumens: 5400
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)