Exit Sign, Emergency LED, Single or Double Face, Red Letters

Item #: 989540

Cat #: ER55L3R

UPC: 781370104047

Documents & Guides
Exit Sign, Emergency LED, Single or Double Face, Red Letters, Matte Black Housing with Brushed Aluminum Face, 120/277 VAC Selectable Input, UL Listed for Damp Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

Exit Sign, Emergency LED, Single or Double Face, Red Letters, Matte Black Housing with Brushed Aluminum Face, 120/277 VAC Selectable Input, UL Listed for Damp Location
Also known as: 781370104047, ER55L3R

Specifications

Material: Die Cast Aluminum
Mounting: Universal
Light Technology: LED
Wattage: 2.480
Color: Red/Brushed Aluminum
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Light Technology: LED
Color: Red/Brushed Aluminum
Mounting: Universal
Wattage: 2.480
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)