Search results

1,456 Found
Day-Brite

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1963297
CAT #: 2FGXG42B840-4-FS-UNV-DIM
UPC: 784197707866
Company wide:
0 in stock
Day-Brite

FluxStream 8' LED Strip, 8000 Lumen, 4000K, 120-277V

Item #: 1088430
CAT #: FSS880L840-UNV-DIM
UPC: 784197245429
Company wide:
0 in stock
Day-Brite

4' 40W LED Strip Fixture, 35/40/50K

Item #: 1881978
CAT #: SDS42448L8CST-UNV-DIM
UPC: 190096131570
Company wide:
0 in stock
Day-Brite

FCY Series LED High Bay, 213W, 40K/50K

Item #: 1762805
CAT #: FCY29L8CST-UNV-DIM
UPC: 190096180677
Company wide:
0 in stock
Day-Brite

LED Striplight, 4', 4000 Lumens, 4000K, 120-277V, Dimmable

Item #: 1088427
CAT #: FSS440L840-UNV-DIM
UPC: 784197245382
Company wide:
0 in stock
Day-Brite

ROUND HIGH BAY LED DUAL SELECT - 24000/32000/37000LM - 80 CRI COLOR SELECT (3500/4000/5000K) - UN

Item #: 2539282
CAT #: HCY2437L8CST-UN3-DIM-WH
UPC: 190096197156
Company wide:
0 in stock
Day-Brite

FCY VALUE HIGH BAY LED DUAL SELECT 15000/18000/24000LM COLOR SELECT 80 CRI 4000/5000K CCT UNIVERSAL 1

Item #: 2435440
CAT #: FCY1524L8CST-UNV-DIM
UPC: 190096192588
Company wide:
0 in stock
Day-Brite

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 3500K, 120-277V

Item #: 1963294
CAT #: 2FGXG42B835-4-FS-UNV-DIM
UPC: 784197707842
Company wide:
0 in stock
Day-Brite

LED 3' Strip Fixture, 26W, 4000K, 3000 Lumen, 120-277V

Item #: 1088425
CAT #: FSS330L840-UNV-DIM
UPC: 784197245375
Company wide:
0 in stock
Day-Brite

ROUND HIGH BAY LED DUAL SELECT - 8000/14000/23000LM - 80 CRI COLOR SELECT (3500/4000/5000K) - UNI

Item #: 2539278
CAT #: HCY0823L8CST-UN3-DIM-WH
UPC: 190096197149
Company wide:
0 in stock
Day-Brite

LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1725364
CAT #: 2FPZ42B840-4-DS-UNV-DIM
UPC: 190096180073
Company wide:
0 in stock
Day-Brite

LED High Bay, 178 Watt, 24000 Lumen, 4000K, 120-277V

Item #: 1436458
CAT #: FBX24LL40-UNV-MD360
UPC: 781370466206
Company wide:
0 in stock
Day-Brite

LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 120-277V

Item #: 1948127
CAT #: 2FPZ42B835-4-DS-UNV-DIM
UPC: 190096180066
Company wide:
0 in stock
Day-Brite

8' LED Strip, 49/73/98K Lumens, 35/40/50K

Item #: 1881980
CAT #: SDS84998L8CST-UNV-DIM
UPC: 190096131587
Company wide:
0 in stock
Day-Brite

Surface Mount Bracket for HCY2833L

Item #: 1789155
CAT #: HCY-SURFACE-BKT-LG
UPC: 190096131181
Company wide:
0 in stock
Day-Brite

2X2 CENTER BASKET

Item #: 2140966
CAT #: 2FGXG42B-840-4-RS-UNV-DIM
UPC: 784197707767
Company wide:
0 in stock
Day-Brite

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 4000K, 120-277V

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Flat Smooth Diffuser
Item #: 1963297
CAT #: 2FGXG42B840-4-FS-UNV-DIM
UPC: 784197707866
Company wide:
0 in stock
Day-Brite

FluxStream 8' LED Strip, 8000 Lumen, 4000K, 120-277V

FluxStream 8 Foot LED Strip Fixture, 8000 Lumen, 4000K, 120-277 Volt, 0-10V 1% dimming
Item #: 1088430
CAT #: FSS880L840-UNV-DIM
UPC: 784197245429
Company wide:
0 in stock
Day-Brite

4' 40W LED Strip Fixture, 35/40/50K

LED Strip, 4 Foot, Selectable Lumen: 2430/3640/4850, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Item #: 1881978
CAT #: SDS42448L8CST-UNV-DIM
UPC: 190096131570
Company wide:
0 in stock
Day-Brite

FCY Series LED High Bay, 213W, 40K/50K

LED Linear Highbay, 213 Watt, 29000 Lumen, Selectable CCT: 4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Dimensions: 24-7/8" x 14-1/8" x 2"
Item #: 1762805
CAT #: FCY29L8CST-UNV-DIM
UPC: 190096180677
Company wide:
0 in stock
Day-Brite

LED Striplight, 4', 4000 Lumens, 4000K, 120-277V, Dimmable

LED Striplight, 4', 4000 Lumens, 80 CRI, 4000K, 120-277V, 0-10V 1% Dimming
Item #: 1088427
CAT #: FSS440L840-UNV-DIM
UPC: 784197245382
Company wide:
0 in stock
Day-Brite

ROUND HIGH BAY LED DUAL SELECT - 24000/32000/37000LM - 80 CRI COLOR SELECT (3500/4000/5000K) - UN

ROUND HIGH BAY LED DUAL SELECT - 24000/32000/37000LM - 80 CRI COLOR SELECT (3500/4000/5000K) - UNIVERSAL VOLTAGE 120-347V - 0-10V DIMMING - WHITE FINISH
Item #: 2539282
CAT #: HCY2437L8CST-UN3-DIM-WH
UPC: 190096197156
Company wide:
0 in stock
Day-Brite

FCY VALUE HIGH BAY LED DUAL SELECT 15000/18000/24000LM COLOR SELECT 80 CRI 4000/5000K CCT UNIVERSAL 1

FCY VALUE HIGH BAY LED DUAL SELECT 15000/18000/24000LM COLOR SELECT 80 CRI 4000/5000K CCT UNIVERSAL 120-277V 0-10V DIMMING
Item #: 2435440
CAT #: FCY1524L8CST-UNV-DIM
UPC: 190096192588
Company wide:
0 in stock
Day-Brite

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 3500K, 120-277V

LED Troffer, 2x4, 30 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Flat Smooth Diffuser
Item #: 1963294
CAT #: 2FGXG42B835-4-FS-UNV-DIM
UPC: 784197707842
Company wide:
0 in stock
Day-Brite

LED 3' Strip Fixture, 26W, 4000K, 3000 Lumen, 120-277V

FluxStream LED 3 Foot Strip Fixture, 26 Watt, 4000K, 3000 Lumen, 120-277 Volt, 0-10V Dimming
Item #: 1088425
CAT #: FSS330L840-UNV-DIM
UPC: 784197245375
Company wide:
0 in stock
Day-Brite

ROUND HIGH BAY LED DUAL SELECT - 8000/14000/23000LM - 80 CRI COLOR SELECT (3500/4000/5000K) - UNI

ROUND HIGH BAY LED DUAL SELECT - 8000/14000/23000LM - 80 CRI COLOR SELECT (3500/4000/5000K) - UNIVERSAL VOLTAGE 120-347V - 0-10V DIMMING - WHITE FINISH
Item #: 2539278
CAT #: HCY0823L8CST-UN3-DIM-WH
UPC: 190096197149
Company wide:
0 in stock
Day-Brite

LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 4000K, 120-277V

LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Item #: 1725364
CAT #: 2FPZ42B840-4-DS-UNV-DIM
UPC: 190096180073
Company wide:
0 in stock
Day-Brite

LED High Bay, 178 Watt, 24000 Lumen, 4000K, 120-277V

LED High Bay, 24000 Lumen, 178 Watt, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 360° Motion Detector (ON/OFF)
Item #: 1436458
CAT #: FBX24LL40-UNV-MD360
UPC: 781370466206
Company wide:
0 in stock
Day-Brite

LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 120-277V

LED Flat Panel, 2x4, 40 Watt, 4200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimmable
Item #: 1948127
CAT #: 2FPZ42B835-4-DS-UNV-DIM
UPC: 190096180066
Company wide:
0 in stock
Day-Brite

8' LED Strip, 49/73/98K Lumens, 35/40/50K

LED Strip, 8', Selectable Lumen: 4900/7350/9800, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Item #: 1881980
CAT #: SDS84998L8CST-UNV-DIM
UPC: 190096131587
Company wide:
0 in stock
Day-Brite

Surface Mount Bracket for HCY2833L

Surface Mount Bracket for HCY2833L
Item #: 1789155
CAT #: HCY-SURFACE-BKT-LG
UPC: 190096131181
Company wide:
0 in stock
Day-Brite

2X2 CENTER BASKET

2X2 CENTER BASKET
Item #: 2140966
CAT #: 2FGXG42B-840-4-RS-UNV-DIM
UPC: 784197707767
Company wide:
0 in stock
Page 1 of 91
1,456 Items found