
Operator Interface, i3 Touch, 17" Touchscreen, 24VDC, 4GB DDR3LMemory
Item #: 989112
Cat #: C-GEX010-TPC1782-1
UPC:
Documents & Guides
Operator Interface, i3 Touch, 17 Inch, Color SXGA TFT, LED LCD, Analog Touchscreen, 24 Volt DC, 4 GB DDR3L SDRAM Memory
Sign In or Register to view pricing and more.
Overview
Operator Interface, i3 Touch, 17 Inch, Color SXGA TFT, LED LCD, Analog Touchscreen, 24 Volt DC, 4 GB DDR3L SDRAM Memory
Also known as: C-GEX010-TPC1782-1
Specifications
Size: | 17 in |
Volts DC: | 24 |
Mounting: | Surface |
Type: | Operator Interface |
Size: | 17 in |
Mounting: | Surface |
Volts DC: | 24 |
Type: | Operator Interface |
Customer Reviews
No reviews for this product
(0)