Patch Panel, 72 Port, Angled, All Metal

Item #: 988502

Cat #: CPA72BLY

UPC: 074983036509

Sign In or Register to view pricing and more.
Documents & Guides
Mini Com 72-port modular all metal shielded angled patch panel in black, (2 RU).

Overview

Mini Com 72-port modular all metal shielded angled patch panel in black, (2 RU).
Also known as: 074983036509, CPA72BLY

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Angled
Shielding: Shielded
Number of Ports: 72
Mounting: Rack
Color: Black
Shielding: Shielded
Size: 2RMU
Type: Angled
Number of Ports: 72

Customer Reviews

No reviews for this product
(0)