Meter Base, 100A, 120/240V, Ring Type, Fused, Commercial Pedestal

Item #: 988457

Cat #: CP3B1113JA50

UPC: 784572312395

Meter Base, 100 Amp, 1-Phase, 4 Jaw, 120/240 Volt AC, Ring Type, Fused, T Type, Commercial Pedestal, 50 kAIC, NEMA 3R Enclosure, Galvanized Steel with Powder Coat Finish, Pad Mount, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Meter Base, 100 Amp, 1-Phase, 4 Jaw, 120/240 Volt AC, Ring Type, Fused, T Type, Commercial Pedestal, 50 kAIC, NEMA 3R Enclosure, Galvanized Steel with Powder Coat Finish, Pad Mount, NEMA 3R
Also known as: 784572312395, CP3B1113JA50

Specifications

Amps: 100
Phase: 1
Volts AC: 120/240
Mounting: Pad
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Phase: 1
Mounting: Pad
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)