![Weatherproof Box, 2 Gang, (5) 1/2" Outlets, 2-1/16" Deep, Aluminum Die Cast Weatherproof Box, 2 Gang, (5) 1/2" Outlets, 2-1/16" Deep, Aluminum Die Cast](https://rexel-cdn.com/products/2ih51le1.jpg?i=A0EAB68D-2FA8-4AB5-9A9D-921E6399F2F4&f=420)
Weatherproof Box, 2 Gang, (5) 1/2" Outlets, 2-1/16" Deep, Aluminum Die Cast
Item #: 9876
Cat #: 2IH5-1
UPC: 042269394346
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (5) 1/2 Inch Hubs, Cubic Inches: 31.8, Die Cast Aluminum
Overview
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (5) 1/2 Inch Hubs, Cubic Inches: 31.8, Die Cast Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269394346, 2IH5-1
Specifications
Gangs: | 2 |
Color: | Silver |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Gangs: | 2 |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Color: | Silver |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)