15A, 125V Rocker Switch

Item #: 987429

Cat #: 08620011N

UPC: 036283804011

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp 125 Vac, 10 Amp, 250 Vac, Rocker Switch, 1/4" Quick Connect Terminals, 3/4 Hp, DPST, Circuitry On -- Off

Overview

15 Amp 125 Vac, 10 Amp, 250 Vac, Rocker Switch, 1/4" Quick Connect Terminals, 3/4 Hp, DPST, Circuitry On -- Off
Also known as: 036283804011, 08620011N

Specifications

Poles: 2
Amps: 10, 15
Type: DPST, Rocker Switch
Volts AC: 250, 125
Poles: 2
Type: DPST, Rocker Switch
Amps: 10, 15
Volts AC: 250, 125

Customer Reviews

No reviews for this product
(0)