

Plug 15A 277V 2P3W Str Vinyl/Armored YL
Item #: 987396
Cat #: 2839-BOX
UPC: 032664325403
Documents & Guides
Eaton straight blade plug , #18-12 AWG, 15A, Commercial, 277V, Back wire, Yellow, Brass, Armored vinyl, 7-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box
Sign In or Register to view pricing and more.
Overview
Eaton straight blade plug , #18-12 AWG, 15A, Commercial, 277V, Back wire, Yellow, Brass, Armored vinyl, 7-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box
Designed for commercial and residential applications, for ease of use, value, and quality are critical.
Also known as: 032664325403, 2839-BOX
Specifications
Poles: | 2 |
Material: | Vinyl |
Color: | Black, Yellow |
Amps: | 15 |
Type: | Straight Blade |
Poles: | 2 |
Color: | Black, Yellow |
Type: | Straight Blade |
Material: | Vinyl |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)