PIR Occupancy Sensor/Switch, RS, Light Almond

Item #: 987197

Cat #: RS-250-LA

UPC: 754182917549

Sign In or Register to view pricing and more.
Documents & Guides
Vacancy Sensor, RS Series, PIR Universal Application Wall Switch, 180°, Coverage: 600 Sq. Ft., 120 VAC, 60 Hz, 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, Color: Almond.

Overview

Vacancy Sensor, RS Series, PIR Universal Application Wall Switch, 180°, Coverage: 600 Sq. Ft., 120 VAC, 60 Hz, 0-600W Incandescent, Fluorescent, CFL, MLV, ELV, Color: Almond.
The RS-250 Passive Infrared (PIR) Occupancy Sensor provides automatic lighting shutoff for single-pole lighting control applications in the home. It offers optional automatic lighting activation.
Also known as: 754182917549, RS-250-LA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Wall
Angle: 180°
Color: Light Almond
Mounting: Wall
Volts AC: 120
Angle: 180°

Customer Reviews

No reviews for this product
(0)