
Bath Vanity, 3-Light, 100 Watt, Brushed Nickel
Item #: 987062
Cat #: 45570NI
UPC: 783927444651
Sign In or Register to view pricing and more.
Documents & Guides
Aubrey Bath Vanity, 3-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass
Overview
Aubrey Bath Vanity, 3-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass
Also known as: 783927444651, 45570NI
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Material: | Steel |
Type: | Bath/Wall Fixture |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Material: | Steel |
Light Technology: | Incandescent |
Wattage: | 100 |
Color: | Brushed Nickel |
Type: | Bath/Wall Fixture |
Customer Reviews
No reviews for this product
(0)