Bath Vanity, 2-Light, 100 Watt, Brushed Nickel

Item #: 987060

Cat #: 45569NI

UPC: 783927444637

Sign In or Register to view pricing and more.
Documents & Guides
Aubrey Bath Vanity, 2-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Cased Opal Glass

Overview

Aubrey Bath Vanity, 2-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Cased Opal Glass
Also known as: 783927444637, 45569NI

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Type: Bath/Wall Fixture
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)