Ground Rod, Copper, 1", 10' Long

Item #: 98686

Cat #: 614400

UPC: 782856306214

Sign In or Register to view pricing and more.
Documents & Guides
Ground Rod, Copper, Length: 10', Diameter: 1".

Overview

Ground Rod, Copper, Length: 10', Diameter: 1".
Also known as: 782856306214, 614400

Specifications

Diameter: 1 in
Material: Copper
Length: 10 ft
Standards: California Proposition 65
Diameter: 1 in
Length: 10 ft
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)