SUP PTOR 5SY4 1P 240V 8A 7.5K D-TRIP

Item #: 986803

Cat #: 5SY4108-8

UPC: 754554875491

Sign In or Register to view pricing and more.
Documents & Guides
SUPPLEMENTARY PROTECTOR,1P,8A,CURVE D Supplementary Protector, UL1077 Rated, IEC Mini Circuit Breaker, 1 Pole, 8 Amps, 277 VAC, Trip Characteristic Curve D, 18mm Width, 70mm Depth, UL File E116386 in Vol. 1 Sec. 2

Overview

SUPPLEMENTARY PROTECTOR,1P,8A,CURVE D Supplementary Protector, UL1077 Rated, IEC Mini Circuit Breaker, 1 Pole, 8 Amps, 277 VAC, Trip Characteristic Curve D, 18mm Width, 70mm Depth, UL File E116386 in Vol. 1 Sec. 2
Also known as: 754554875491, 5SY4108-8

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve D
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 8

Customer Reviews

No reviews for this product
(0)