4' 15W T8 LED Lamp, 41K

Item #: 986790

Cat #: T8U441-15

UPC: 851535006971

Sign In or Register to view pricing and more.
Documents & Guides
univ8 LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumen: 2000, CRI: >80, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Factory Warranty: 5 Years

Overview

univ8 LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumen: 2000, CRI: >80, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Factory Warranty: 5 Years
Also known as: 851535006971, T8U441-15

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1700
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 1700
Length: 4 ft, 48 in
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)