KICH 16200BBR30 120V LED 12.5W 10 D

Item #: 986646

Cat #: 16200BBR30

UPC: 783927386449

Sign In or Register to view pricing and more.
Documents & Guides
KIC 16200BBR30 120V LED 12.5W

Overview

KIC 16200BBR30 120V LED 12.5W
Also known as: 783927386449, 16200BBR30

Specifications

Material: Brass
Wattage: 12.500
Material: Brass
Wattage: 12.500

Customer Reviews

No reviews for this product
(0)