BRKR 50A 2P 120/240V 10K BLFB GFCI 5MA

Item #: 985826
Cat #: BF250A
UPC: 887621215453
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRKR 50A 2P 120/240V 10K BLFB GFCI 5MA

Overview

BRKR 50A 2P 120/240V 10K BLFB GFCI 5MA
Also known as: 887621215453, BF250A

Specifications

Poles: 2
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 50
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)