12-8 HOME RUN MC 1000FT REEL

Item #: 985649

Cat #: 1902-60-00

UPC: 077680111982

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AFC 1902-60-00 12/8 HOME RUN MC CABLE

Overview

AFC 1902-60-00 12/8 HOME RUN MC CABLE
Also known as: 077680111982, 1902-60-00

Specifications

Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Conductors: 8
Volts AC: 600
Stranding: Solid
Jacket: Steel
Gauge: 12
Conductors: 8
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)