Slotted Duct, Halogen Free,37mm X 50mm X

Item #: 985473

Cat #: NNC37X50WH2

UPC: 074983442782

Sign In or Register to view pricing and more.
Panduct® type NNC halogen-free metric wiring duct, 37mm W x 50mm H x 2M length, halogen-free, white.

Overview

Panduct® type NNC halogen-free metric wiring duct, 37mm W x 50mm H x 2M length, halogen-free, white.
Also known as: 074983442782, NNC37X50WH2

Specifications

Length: 2 m
Width: 37 mm
Height: 50 mm
Color: White
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Height: 50 mm
Material: Halogen-Free Polyphenylene Oxide
Width: 37 mm
Color: White

Customer Reviews

No reviews for this product
(0)