ACCESSORY,NON-RF DECO SWITCH NO NEUT W

Item #: 985025

Cat #: RF9520DW

UPC: 032664738890

Eaton Z-Wave decorator switch, Decorator switch, 8A, 120V, Paddle, White, Three-way, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Z-Wave decorator switch, Decorator switch, 8A, 120V, Paddle, White, Three-way, Polycarbonate
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.�
Also known as: 032664738890, RF9520DW

Specifications

Material: Polycarbonate
Color: White
Type: Residential, Decorator
Amps: 8
Material: Polycarbonate
Type: Residential, Decorator
Color: White
Amps: 8

Customer Reviews

No reviews for this product
(0)