This product has been discontinued.
Switch AspireRF Deco SP 15A 120V BK
Item #: 985018
Cat #: RF9501DBK
UPC: 032664738784
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Z-Wave decorator switch, Power Failure Memory, 15A, 120V, Black, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517
Overview
Eaton Z-Wave decorator switch, Power Failure Memory, 15A, 120V, Black, 60 Hz, LED, CFL, incandescent, MLV, ELV, fluorescent, and halogen, Single-pole, Three-way, Multi-location, Used with RF9517
Add wireless control to your lighting with Eaton's Z-Wave wireless collection to make your home connected and smart. This complete offering of lighting controls is easy to install, requires no special wiring and is perfect for both existing homes and new construction. With Z-Wave based technology you can create your own wireless home network to enhance security, control appliances, set the right mood and save energy. Select from a range of styles and colors to match your home's decor.�
Also known as: 032664738784, RF9501DBK
Specifications
Color: | Black |
Poles: | 1 |
Amps: | 15 |
Type: | Residential |
Color: | Black |
Amps: | 15 |
Poles: | 1 |
Type: | Residential |
Customer Reviews
No reviews for this product
(0)