Weatherproof Box, 2-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 9849

Cat #: 2IH5-2

UPC: 042269394384

Sign In or Register to view pricing and more.
Documents & Guides
Two Gang Universal Weatherproof Box, 31.8 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets with 2 on Top and Bottom and 1 on Back, Pack of 10

Overview

Two Gang Universal Weatherproof Box, 31.8 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 5 Outlets with 2 on Top and Bottom and 1 on Back, Pack of 10
Preferred for more than 50 years, Red DotĀ® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269394384, 2IH5-2

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray, Silver
Depth: 2 1/16 in
Material: Aluminum
Cubic Inches: 31.800 inĀ³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Color: Gray, Silver
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Mounting: Vertical, Horizontal
Depth: 2 1/16 in
Cubic Inches: 31.800 inĀ³
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)