Cable Assembly, High Speed Twinaxial

Item #: 984784

Cat #: PSF1PXA1.5MOR

UPC: 613056015593

Sign In or Register to view pricing and more.
Cable Assembly, High Speed Twinaxial, 30 AWG, with SFP+ 10Gbps hot plugable modular connectors on each end, Orange, 1.5 meters.

Overview

Cable Assembly, High Speed Twinaxial, 30 AWG, with SFP+ 10Gbps hot plugable modular connectors on each end, Orange, 1.5 meters.
Also known as: 613056015593, PSF1PXA1.5MOR

Specifications

Gauge: 30
Color: Orange
Length: 1.500 m
Shielding: Dual Shielded
Gauge: 30
Length: 1.500 m
Color: Orange
Shielding: Dual Shielded

Customer Reviews

No reviews for this product
(0)