7W MR16 LED Lamp, 24K

Item #: 984060

Cat #: LED7P1624KFL

UPC: 762148249283

Sign In or Register to view pricing and more.

Overview

TCP LED7P1624KFL LED 7W P16 D
Also known as: 762148249283, LED7P1624KFL

Specifications

Base: Medium Screw (E26)
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 82
Base: Medium Screw (E26)
Lumens: 500
Wattage: 7
Color Rendering Index (CRI): 82

Customer Reviews

No reviews for this product
(0)