Ring Terminal, KYNAR Insulated, #6 AWG

Item #: 983691

Cat #: PK6-14R-T

UPC: 074983198108

Sign In or Register to view pricing and more.
Ring Terminal, Large Wire, KYNAR Insulated, #6 AWG, 1/4" Stud Size

Overview

Ring Terminal, Large Wire, KYNAR Insulated, #6 AWG, 1/4" Stud Size
Also known as: 074983198108, PK6-14R-T

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Allowable Gauge Range: 6
Material: Copper
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)