10W A19 LED Lamp, 41K

Item #: 983662

Cat #: LED10A19GUDOD41K

UPC: 762148045885

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED10A19GUDOD41K GU24 10W OMNI DIMMABLE A-LAMP 4100K GU24 BASE

Overview

TCP LED10A19GUDOD41K GU24 10W OMNI DIMMABLE A-LAMP 4100K GU24 BASE
Also known as: 762148045885, LED10A19GUDOD41K

Specifications

Wattage: 10
Lumens: 850
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Base: 2-Pin Twist Lock (GU24)
Wattage: 10
Color Rendering Index (CRI): 80
Base: 2-Pin Twist Lock (GU24)
Lumens: 850
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)